Shop All Digital Microscopes
Unitron
Trinocular Microscope, 0.7X to 3X, 12in.L
Mfr # 13234
Zoro # G8821084
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Optical Field of View 20 mm
- Stand Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 13234
- Zoro # G8821084
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 10 in x 10 in |
Base Length | 10 in |
Eyepiece Size | WF10x/20 mm |
Eyepiece Diameter | 20 mm |
Base Width | 10 in |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Standard, Light Source Not Applicable, Optical Field of View 20 mm, Optical Magnification 0.7X to 3X, Maximum Magnification Capability 30X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 97 mm, Eyepiece Protractor No, Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- LINCOLN LUBRICATION 18-Gallon Steel Portable Oil Drain with Dispense Capabilities (3601)
- SCIENSCOPE Hydraulic Articulating Arm Stand (SB-HX-S0)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- SCIENSCOPE Macro Zoom Lens (CC-97-LN1)
- HEATHROW SCIENTIFIC Safety Bulb Pipette Filler, PK3 (HS20623)
- Unitron Digital Microscopes