Shop All Lab Clamps & Straps
Unitron
Table Mount, Metal, 4in.H
Mfr # 15350-TM
Zoro # G8474611
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Shaker
- Length 4.39 in
- Diameter 111.6 in
- Base Length 5 in
- Base Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 15350-TM
- Zoro # G8474611
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Length | 4.39 in |
Diameter | 111.6 in |
Base Length | 5 in |
Base Width | 5 in |
Height | 63.14 in |
Overall Length | 5 in |
Overall Height | 5 in |
Details
Type - Clamp, Stand, Support | Shaker |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3.5 in |
Number of Prongs | 3 |
Material | Polypropylene |
Max. Capacity | 500 mL |
Body Material | Metal |
Item | Flask Clamp |
Product Type | Table Mount |
Base Material | Steel |
Compatible Product Type | Flexible Arm Stand |
Description
Table Clamp, Length 5 In., Diameter 5 In., Base Width 5 In., Base Length 5 In., Max. Jaw Opening 4 In., Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2607)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- IRWIN C CLAMP 4" (PE225104)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- IRWIN LOCKING CLAMP VGRIP 11"" (19)
- Unitron Lab Clamps & Straps