Shop All Microscope Accessories
Unitron
Reducing Lens, Magnification 0.5X
Mfr # 18750
Zoro # G2500897
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 61.5 mm
- Optical Magnification 0.5X
- For Use With System 250 Microscopes
- Working Distance 5.9 in
- Accessory Type Reducing Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 18750
- Zoro # G2500897
- Country of Origin China
- Category Microscope Accessories
Details
Item | Reducing Lens |
Optical Field of View | 61.5 mm |
Optical Magnification | 0.5X |
For Use With | System 250 Microscopes |
Working Distance | 5.9 in |
Accessory Type | Reducing Lens |
Compatible Product Type | EliteHD Microscopes, Mantis Elite Microscopes |
Product Type | Objective Lens |
Description
Reducing Lens, Magnification 0.5X, For Use With System 250 Microscopes, Special Features -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- DYNALON Tamper Evident Bottle 1000 ML, PK20 (202455-1000)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- UNITRON LED-3000 Ring Light (LED3000)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- AMSCOPE 10X Infinity Plan Achromatic Microscope Objective (PA10X-INF-V300)
- AMSCOPE 1.3MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU130)
- SP SCIENCEWARE COVER MICROSCOPE VINYL LARGE (F24304-0000)
- Unitron Microscope Accessories