Shop All Microscope Accessories
Unitron
Reducing Lens, 23mm, Magnification 0.5X
Mfr # 23750
Zoro # G1969597
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 65.7 mm
- Optical Magnification 0.5X
- For Use With System 273 Microscopes
- Working Distance 7.7 in
- Accessory Type Reducing Lens, 23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitron
- MFR # 23750
- Zoro # G1969597
- Country of Origin China
- Category Microscope Accessories
Details
Item | Reducing Lens |
Optical Field of View | 65.7 mm |
Optical Magnification | 0.5X |
For Use With | System 273 Microscopes |
Working Distance | 7.7 in |
Accessory Type | Reducing Lens, 23mm |
Product Type | Objective Lens |
Compatible Product Type | EliteHD Microscopes, Mantis Elite Microscopes |
Description
Reducing Lens, 23mm, Magnification 0.5X, For Use With System 273 Microscopes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- UNITRON LED-3000 Ring Light (LED3000)
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100-05PK)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- AMSCOPE 7X-180X Trinocular Zoom Stereo Microscope Head (SM7180T)
- Unitron Microscopes