Shop All Microscope Accessories
Unitron
LED-3000 Ring Light
Mfr # LED3000
Zoro # G2373397
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes
- Special Features Self-Contained On/Off and Dimming Controls, ESD-Safe, Dimmable to 15% Output, Produces 3600 Foot-Candles At 4-1/2" Working Distance, 50,000 hr. Lamp Life
- Includes (3) Soft Tip Mounting Screws, Controller and Power Supply
- Accessory Type LED-3000 Ring Light
- Compatible Product Type 1.25 to 2.6 in (66 mm) Lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # LED3000
- Zoro # G2373397
- Country of Origin United States
- Category Microscope Accessories
Details
Item | LED-3000 Ring Light |
For Use With | All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes |
Special Features | Self-Contained On/Off and Dimming Controls, ESD-Safe, Dimmable to 15% Output, Produces 3600 Foot-Candles At 4-1/2" Working Distance, 50,000 hr. Lamp Life |
Includes | (3) Soft Tip Mounting Screws, Controller and Power Supply |
Accessory Type | LED-3000 Ring Light |
Compatible Product Type | 1.25 to 2.6 in (66 mm) Lenses |
Product Type | Ring Light |
Description
LED-3000 Ring Light, For Use With All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes, Includes (3) Soft Tip Mounting Screws, Controller and Power Supply, Mounting Type Screw Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Demonstration Double Pulley (PUDD01)
- GENERAL TOOLS DIGITAL PH METR (DPH7011)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- AMSCOPE Graduated Microscope Mechanical Stage for M200, M500, B100 Series Microscopes (MS100)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- AMSCOPE 60X Plan Achromatic Objective Lens with Knurled Ring (PA60XK-V300)
- AMSCOPE 3.5X-180X Binocular Zoom Power Stereo Microscope Head (SM35180B)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- Unitron Microscopes