Shop All Microscope Accessories
Unitron
Halogen Bulb, Mounting Type Pin
Mfr # 15435
Zoro # G8141174
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Pin
- For Use With Mfr. No. RMM2 Roll Scope
- Accessory Type Halogen Bulb,Mounting Type Pin
- Compatible Product Type Roll Scopes
- Product Type Halogen Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitron
- MFR # 15435
- Zoro # G8141174
- Country of Origin China
- Category Microscope Accessories
Details
Items | Halogen Bulb |
Item | Halogen Bulb |
Mounting Type | Pin |
For Use With | Mfr. No. RMM2 Roll Scope |
Accessory Type | Halogen Bulb,Mounting Type Pin |
Compatible Product Type | Roll Scopes |
Product Type | Halogen Bulb |
Description
Halogen Bulb, For Use With Mfr. No. RMM2 Roll Scope, Includes Not Applicable, Mounting Type Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH CL2 Meter Replacement Electrode (CL205)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Polypropylene, (F28455-0000)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- UNITRON LED-3000 Ring Light (LED3000)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- AMSCOPE 6.7X-45X Ultimate Binocular Stereo Zoom Microscope Head (ZM6745B)
- AMSCOPE 3.5X-90X Binocular Zoom Power Stereo Microscope Head (SM3590B)
- AMSCOPE 1.4MP USB2.0 Color CCD C-mount Microscope Camera with Reduction Lens (MU140-CCD)
- AMSCOPE Pair of Super Widefield 30X FN8 Eyepieces (30mm) (EP30X30)
- Unitron Microscope Accessories