Shop All Microscope Accessories
Unitron
Fluorescent Ring Light
Mfr # 18742
Zoro # G2373415
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes
- Accessory Type Fluorescent Ring Light
- Compatible Product Type Luxo Stereo-Zoom, Stereo-Scope Microscopes
- Product Type Ring Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitron
- MFR # 18742
- Zoro # G2373415
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Fluorescent Ring Light |
For Use With | All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes |
Accessory Type | Fluorescent Ring Light |
Compatible Product Type | Luxo Stereo-Zoom, Stereo-Scope Microscopes |
Product Type | Ring Light |
Description
Fluorescent Ring Light, For Use With All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- EMD PH Test Strip, 0 to 2.5 pH, PK100 (EMD 1.09540.0001)
- AQUAPHOENIX SCIENTIFIC MolybdeNum Buffer, 60 mL (MO1525-B)
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- UNITRON LED-3000 Ring Light (LED3000)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- SP SCIENCEWARE COVER MICROSCOPE VINYL MEDIUM (F24303-0000)
- AMSCOPE 150W High-Power Halogen Fiber-Optic Microscope Illuminator (HL150-A)
- Unitron Microscope Accessories