Shop All Microscope Accessories
Unitron
E-LED Stand, Mounting Type Focus Mount
Mfr # 131-13-12
Zoro # G8100145
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Focus Mount
- For Use With All Stereo Microscopes
- Overall Width 10 1/4 in
- Overall Length 7 1/4 in
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitron
- MFR # 131-13-12
- Zoro # G8100145
- Country of Origin China
- Category Microscope Accessories
Dimensions
Overall Width | 10 1/4 in |
Overall Length | 7 1/4 in |
Overall Height | 10 1/2 in |
Base Width | 11 3/8 in |
Base Length | 9 3/8 in |
Details
Items | E-LED Stand |
Item | E-LED Stand |
Mounting Type | Focus Mount |
For Use With | All Stereo Microscopes |
Compatible Product Type | Microscopes |
Product Type | E-LED Stand |
Description
E-LED Stand, For Use With All Stereo Microscopes, Mounting Type Focus Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pitcher, 2 qt., Stainless Steel (81020)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- UNITRON LED-3000 Ring Light (LED3000)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- AMSCOPE 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- UNITED SCOPE LLC. AmScope SM03 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- Unitron Microscope Accessories