Shop All Digital Microscopes
Unitron
Binocular Microscope, 8X to 80X
Mfr # 11140
Zoro # G8821373
product price: $3,407.99
/ea
Free Shipping & Returns
$3,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 10:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Optical Field of View 24 mm
- Optical Magnification 0.8X to 8X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 11140
- Zoro # G8821373
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 8 in x 6 in |
Base Length | 8 in |
Eyepiece Size | WF10x/24mm |
Base Width | 6 in |
Eyepiece Diameter | 24 mm |
Details
Item | Microscope |
Eyepiece Type | Binocular |
Features | 10:1 Zoom Ratio, Airtight and Anti-Mold Design |
Microscope Type | Stereo |
Optical Field of View | 24 mm |
Optical Magnification | 0.8X to 8X |
Maximum Magnification Capability | 80X |
Optical Magnification Range | 8X to 80X |
Working Distance | 78 mm |
Eyepiece Protractor | No |
Product Type | Microscope |
Head Rotation Angle | 20 Degrees |
Optical Magnification - Maximum | 8X |
Maximum Interpupillary Distance Adjustment | 75 mm |
Minimum Interpupillary Distance Adjustment | 51 mm |
Optical Magnification - Minimum | 0.8X |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Not Applicable, Light Source Not Applicable, Optical Field of View 24 mm, Optical Magnification 0.8X to 8X, Maximum Magnification Capability 80X, Base Dimensions 8 in x 6 in, Manufacturers Warranty Length 5 yr, Working Distance 78 mm, Eyepiece Protractor No, Features 10:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400125)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 0.8X to 5X, 16in.H (13107)
- UNITRON Binocular Microscope, 0.8X to 5X (13105)
- UNITRON Binocular Microscope, 0.8X to 5X, 19in.H (13100)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- SCIENSCOPE Single Arm Boom Stand (SB-BM2-S0)
- Unitron Digital Microscopes