Shop All Digital Microscopes
Unitron
Binocular Microscope, 8X to 64X, 8in.W
Mfr # 11145-TB
Zoro # G8821382
Free Shipping & Returns
$3,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 8:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Optical Field of View 24 mm
- Optical Magnification 0.8X to 6.4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitron
- MFR # 11145-TB
- Zoro # G8821382
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 8 in x 6 in |
Manufacturers Warranty Length | 5 yr |
Eyepiece Diameter | 24 mm |
Base Width | 6 in |
Base Length | 8 in |
Eyepiece Size | WF10x/24mm |
Details
Item | Microscope |
Eyepiece Type | Binocular |
Features | 8:1 Zoom Ratio, Airtight and Anti-Mold Design |
Microscope Type | Stereo |
Optical Field of View | 24 mm |
Optical Magnification | 0.8X to 6.4X |
Maximum Magnification Capability | 64X |
Optical Magnification Range | 8X to 64X |
Working Distance | 78 mm |
Eyepiece Protractor | No |
Product Type | Microscope |
Maximum Interpupillary Distance Adjustment | 75 mm |
Minimum Interpupillary Distance Adjustment | 51 mm |
Optical Magnification - Minimum | 0.8X |
Optical Magnification - Maximum | 6.4X |
Head Rotation Angle | 35 Degrees |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Not Applicable, Light Source Not Applicable, Optical Field of View 24 mm, Optical Magnification 0.8X to 6.4X, Maximum Magnification Capability 64X, Base Dimensions 8 in x 6 in, Manufacturers Warranty Length 5 yr, Working Distance 78 mm, Eyepiece Protractor No, Features 8:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO ESSENTIAL Single Roll Insta-Chek Test Paper Dispen (93)
- KIMBLE CHASE Buret, Glass, 50 mL, Class A (17027F-50)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- DYNALON SLIDE TRAY 100 SLIDE ABS, PK10 (211615)
- KONUS Zoom digital microscope 10x-300x with LCD screen (5024)
- SCIENSCOPE Macro Zoom Lens (CC-97-LN1)
- MARSON Carson MP-250MU MicroFlip 100x-250x LED & UV Lighted Pocket Microscope with Flip Down Slide Base & Smartphone Digiscoping Clip; Gray - Set of 4 (MP-250MU)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- Unitron Microscopes