Shop All Digital Microscopes
Unitron
Binocular Microscope, 8X to 50X, 8in.W
Mfr # 11150-TB
Zoro # G8821364
product price: $3,342.99
/ea
Free Shipping & Returns
$3,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 6:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Optical Field of View 24 mm
- Optical Magnification 0.8X to 5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 11150-TB
- Zoro # G8821364
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 8 in x 6 in |
Base Length | 8 in |
Eyepiece Size | WF10x/24mm |
Eyepiece Diameter | 24 mm |
Base Width | 6 in |
Details
Item | Microscope |
Eyepiece Type | Binocular |
Features | 6:1 Zoom Ratio, Airtight and Anti-Mold Design |
Microscope Type | Stereo |
Optical Field of View | 24 mm |
Optical Magnification | 0.8X to 5X |
Maximum Magnification Capability | 50X |
Optical Magnification Range | 8X to 50X |
Working Distance | 78 mm |
Eyepiece Protractor | No |
Product Type | Microscope |
Minimum Interpupillary Distance Adjustment | 51 mm |
Head Rotation Angle | 35 Degrees |
Maximum Interpupillary Distance Adjustment | 75 mm |
Optical Magnification - Minimum | 0.8X |
Optical Magnification - Maximum | 5X |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Not Applicable, Light Source Not Applicable, Optical Field of View 24 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Base Dimensions 8 in x 6 in, Manufacturers Warranty Length 5 yr, Working Distance 78 mm, Eyepiece Protractor No, Features 6:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON General Purpose Filter, Compact Size (F28-06-SE00B)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- SCIENSCOPE MZ7A Lens Mounting Adapter (SB-76-39)
- Unitron Digital Microscopes