Shop All Digital Microscopes
Unitron
Binocular Microscope, 8X to 50X, 11in.H
Mfr # 11150
Zoro # G8821346
product price: $2,382.99
/ea
Free Shipping & Returns
$2,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 6:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Optical Field of View 24 mm
- Optical Magnification 0.8X to 5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 11150
- Zoro # G8821346
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 8 in x 6 in |
Manufacturers Warranty Length | 5 yr |
Eyepiece Diameter | 24 mm |
Base Width | 6 in |
Eyepiece Size | WF10x/24mm |
Base Length | 8 in |
Details
Item | Microscope |
Eyepiece Type | Binocular |
Features | 6:1 Zoom Ratio, Airtight and Anti-Mold Design |
Microscope Type | Stereo |
Optical Field of View | 24 mm |
Optical Magnification | 0.8X to 5X |
Maximum Magnification Capability | 50X |
Optical Magnification Range | 8X to 50X |
Working Distance | 78 mm |
Eyepiece Protractor | No |
Product Type | Microscope |
Minimum Interpupillary Distance Adjustment | 51 mm |
Optical Magnification - Minimum | 0.8X |
Optical Magnification - Maximum | 5X |
Maximum Interpupillary Distance Adjustment | 75 mm |
Head Rotation Angle | 20 Degrees |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Not Applicable, Light Source Not Applicable, Optical Field of View 24 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Base Dimensions 8 in x 6 in, Manufacturers Warranty Length 5 yr, Working Distance 78 mm, Eyepiece Protractor No, Features 6:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- AMSCOPE 0.5X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C05-CX)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- SCIENSCOPE Dual Illuminated Lab Stand (CMO-ST-L2)
- SCIENSCOPE NZ 0.4x Video Coupler (NZ-CP-04)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- SCIENSCOPE 150w Fiber Optic Illuminator W/ Internal Filter Holder, Voltage Readout (IL-FOI-150)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- Unitron Microscopes