Shop All Digital Microscopes
Unitron
Binocular Microscope, 6.5X to 45X
Mfr # 18712
Zoro # G1525072
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Extended Magnification Range is From 3.3X to 22.5X When Using Optional 0.5X Reducing Lens
- Microscope Type Stereo
- Light Source Fluorescent
- Optical Field of View 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 18712
- Zoro # G1525072
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 150 mm |
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 10 in x 10 in |
Eyepiece Size | WF10x |
Maximum Specimen Height | 150 mm |
Base Length | 10 in |
Base Width | 10 in |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Single Arm Boom, Light Source Fluorescent, Optical Field of View 31 mm, Max Specimen Height 150 mm, Optical Magnification 6.5X to 45X, Maximum Magnification Capability 45X, Vertical Extension 17 1/2 in, Horizontal Extension 26 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 95 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- BUYERS PRODUCTS B1310 2 Inch Tubular Shaft Assembly 48 Inch (B9553SF)
- HOPKINS Small Funnel 8Oz Gray (05007)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- UNITRON Binocular Microscope, 0.8X to 5X, 16in.H (13107)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Binocular Microscope, 0.8X to 5X (13105)
- UNITRON Binocular Microscope, 0.8X to 5X, 19in.H (13100)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- SCIENSCOPE Single Arm Boom Stand (SB-BM2-S0)
- Unitron Microscopes