Shop All Digital Microscopes
Unitron
Binocular Microscope, 0.8X to 5X, 20in.H
Mfr # 13104
Zoro # G8821111
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Anti-Mold, Airtight
- Microscope Type Stereo
- Optical Field of View 22 mm
- Stand Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 13104
- Zoro # G8821111
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 10 in x 10 in |
Manufacturers Warranty Length | 5 yr |
Base Length | 10 in |
Eyepiece Diameter | 12.5 mm |
Base Width | 10 in |
Eyepiece Size | WF10x/22 mm (Reticle Holder), WF15x/16 mm (Reticle Holder), WF20x/12.5 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source Not Applicable, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 114 mm, Eyepiece Protractor No, Features Anti-Mold, Airtight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Flat Top HDPE Bottle, 128 oz. (04-05-029-00036)
- UNITED SCIENTIFIC Insect Pin, #1, PK 100 (IPIN01-PK/100)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- DOVER Tin Funnel 10 Oz (BF20)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- MARSON Carson ZM-721 MonoZoom 7-21 x 21 mm Zoom Monocular (ZM-721)
- Unitron Digital Microscopes