Shop All Digital Microscopes
Unitron
Binocular Microscope, 0.8X to 5X, 17in.H
Mfr # 13108
Zoro # G8821145
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Anti-Mold, Airtight
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 13108
- Zoro # G8821145
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 10 in x 10 in |
Manufacturers Warranty Length | 5 yr |
Base Width | 10 in |
Eyepiece Size | WF10x/22 mm (Reticle Holder), WF15x/16 mm (Reticle Holder), WF20x/12.5 mm |
Base Length | 10 in |
Eyepiece Diameter | 12.5 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 114 mm, Eyepiece Protractor No, Features Anti-Mold, Airtight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- ZYMO RESEARCH Buffer P3, Yellow, 50 ml (ZD4027-3-50)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- DAP Elastopatch Smooth 01 gal (7079812280)
- CHEMGLASS Slide, Microscope, Quartz, 50 x 25mm (CGQ-0640-02)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- PREMIERE Microscope Slides, Plain, Enhanced, PK144 (9101-E)
- Unitron Microscopes