Shop All Digital Microscopes
Unitron
Binocular Microscope, 0.8X to 5X
Mfr # 13105
Zoro # G8821251
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Anti-Mold, Airtight
- Microscope Type Stereo
- Optical Field of View 22 mm
- Stand Type Single Arm Boom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitron
- MFR # 13105
- Zoro # G8821251
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 10 in x 10 in |
Manufacturers Warranty Length | 5 yr |
Base Width | 10 in |
Base Length | 10 in |
Eyepiece Size | WF10x/22 mm (Reticle Holder), WF15x/16 mm (Reticle Holder), WF20x/12.5 mm |
Eyepiece Diameter | 12.5 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Single Arm Boom, Light Source Not Applicable, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 114 mm, Eyepiece Protractor No, Features Anti-Mold, Airtight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH DO Meter Carrying Case (CA904)
- LOVIBOND Hardness Buffer (R-5004-2)
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- UNITRON Binocular Microscope, 0.8X to 5X, 19in.H (13100)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 0.8X to 5X, 16in.H (13107)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- SCIENSCOPE Steel Articulating Arm Stand (SB-FX-01)
- PREMIERE Microscope Slides, Painted End, PK144 (9108W-E)
- Unitron Microscopes