Shop All Digital Microscopes
Unitron
Binocular Microscope, 0.7X to 3X, 14in.H
Mfr # 13201
Zoro # G8821127
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 13201
- Zoro # G8821127
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 10 in x 10 in |
Manufacturers Warranty Length | 5 yr |
Base Width | 10 in |
Base Length | 10 in |
Eyepiece Size | WF10x/20 mm |
Eyepiece Diameter | 20 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 0.7X to 3X, Maximum Magnification Capability 30X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 97 mm, Eyepiece Protractor No, Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Lid Foam For HD-234SS Furnace - Ceramic Fiber (HD-234 LDF)
- SANI-LAV Stainless steel one gallon bottle holder (562)
- YSI Flow Cell Mounting Spike (3056)
- DYNALON Connector, PP, White, PK100 (227255)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITED SCIENTIFIC Pocket Illuminated Microscope, 30X (MCR30X)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- PREMIERE Cover Glass, Premiere, 22mm x 22mm, 1oz (94-2222)
- PREMIERE Microscope, Student (MSK-01L)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- Unitron Microscopes