Shop All Digital Microscopes
Unitron
Binocular Microscope, 0.7X to 3X
Mfr # 13205
Zoro # G8821154
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitron
- MFR # 13205
- Zoro # G8821154
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 10 in x 10 in |
Manufacturers Warranty Length | 5 yr |
Eyepiece Size | WF10x/20 mm |
Base Length | 10 in |
Eyepiece Diameter | 20 mm |
Base Width | 10 in |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Single Arm Boom, Light Source LED, Optical Field of View 20 mm, Optical Magnification 0.7X to 3X, Maximum Magnification Capability 30X, Vertical Extension 14 3/8 in, Horizontal Extension 20 3/8 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 97 mm, Eyepiece Protractor No, Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml (530120)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0006)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- MARSON Carson ZM-721 MonoZoom 7-21 x 21 mm Zoom Monocular (ZM-721)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- Unitron Digital Microscopes