Shop All Digital Microscopes
Unitron
Binocular Microscope, 0.7X to 3X, 10in.W
Mfr # 13206
Zoro # G8821224
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Optical Field of View 20 mm
- Stand Type Ball Bearing Boom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 13206
- Zoro # G8821224
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 10 in x 10 in |
Base Length | 10 in |
Eyepiece Size | WF10x/20 mm |
Eyepiece Diameter | 20 mm |
Base Width | 10 in |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Ball Bearing Boom, Light Source Not Applicable, Optical Field of View 20 mm, Optical Magnification 0.7X to 3X, Maximum Magnification Capability 30X, Vertical Extension 15 1/2 in, Horizontal Extension 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 97 mm, Eyepiece Protractor No, Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tissue Cassette, 35 deg., White, PK1000 (1094W)
- UNITED SCIENTIFIC Concavity Slides, Glass, 2 Concavities, 12PK (CS3X12-PK/12)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Green, PK8 (3039G)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- CHEMGLASS Slide, Microscope, Quartz, 50 x 25mm (CGQ-0640-02)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- Unitron Digital Microscopes