Shop All Microscope Accessories
Unitron
Ball Bearing Boom Stand, Bonder Arm
Mfr # 15636BB
Zoro # G7949304
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Bonder Arm
- For Use With All Stereo Microscopes
- Overall Width 10 in
- Overall Length 23 in
- Overall Height 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitron
- MFR # 15636BB
- Zoro # G7949304
- Country of Origin China
- Category Microscope Accessories
Dimensions
Overall Width | 10 in |
Overall Length | 23 in |
Overall Height | 15 1/2 in |
Base Width | 10 in |
Arm Length | 23 in |
Base Length | 10 in |
Details
Items | Ball Bearing Boom Stand |
Item | Ball Bearing Boom Stand |
Mounting Type | Bonder Arm |
For Use With | All Stereo Microscopes |
Accessory Type | Ball Bearing Boom Stand, Bonder Arm |
Compatible Product Type | All Stereo Microscopes |
Product Type | Ball Bearing Boom Stand |
Description
Ball Bearing Boom Stand, For Use With All Stereo Microscopes, Mounting Type Bonder Arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- UNITRON LED-3000 Ring Light (LED3000)
- AMSCOPE Pair of Focusable Extreme Widefield 20X Eyepieces (30mm) (EP20X30F-V374)
- AMSCOPE Universal Circuit Board Holder Fixture With Magnetic Pins (CBH-PCBF)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- AMSCOPE EPI Fluorescence Microscopy Kit for Compound Microscopes (FK-EPI-2)
- AMSCOPE 2X Barlow Lens For SM and SW Stereo Microscopes (48mm) (SM20)
- Unitron Microscope Accessories