Shop All Digital Microscopes
Unitron
Accessory, Microscope, 0.7x Lens, 23mm
Mfr # 23736
Zoro # G9079826
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 23736
- Zoro # G9079826
- Country of Origin China
- Category Digital Microscopes
Details
Item | Accessory,Microscope,0.7x Lens,23mm |
Description
Accessory,Microscope,0.7x Lens,23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- STUART Digital Water Bath, stainless steel, 24 (12122-81)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- SCIENSCOPE Single Arm Boom Stand (SB-BM2-S0)
- SCIENSCOPE MZ7A 0.5x Video Coupler (MZ7A-CP-05)
- LAB SAFETY SUPPLY Fluorescence Microscope (35Y964)
- Unitron Microscopes