Shop All Valve Insulation
Unitherm
Valve Insulation Heater, 60 in. L, 12 in.W
Mfr # FPV6012
Zoro # G4160287
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Valve Circumference Range 49 in to 55 in
- Thickness 3 in
- Width 12 in
- NEMA Plug Configuration 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPV6012
- Zoro # G4160287
- UPC # 858163006670
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 60 in |
Width | 12 in |
Lead Length | 98 in |
Heating Cable Length | 20 ft |
Cover Width | 12 in |
Cover Length | 5 ft |
Cold Lead Length | 8.17 ft |
Description
Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 5 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 4.08 ft, For Maximum Circumference 4.58 ft, R Value 0.48, Operating Voltage 120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve (1190056-027)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- RINNAI Rack, Boiler Twh, Standard Height (RTBRACKA)
- SLOAN Gang El161 Cp Plate 2 Gang 4 1/2 Sq Etched (0305161PK)
- UNITHERM Valve Insulation, 42 in. L, 18 in. W (IV4218)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- UNITHERM 18" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2418)
- Unitherm Pipe & Tubing Insulation