Shop All Valve Insulation
Unitherm
Valve Insulation Heater, 12 in. L, 6 in. W
Mfr # FPV1206
Zoro # G4160619
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Valve Circumference Range 0 in to 7 in
- Thickness 3 in
- Width 6 in
- Includes Heating Cable 218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPV1206
- Zoro # G4160619
- UPC # 858163006168
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 12 in |
Width | 6 in |
Lead Length | 98 in |
Heating Cable Length | 2 ft |
Cover Length | 12 in |
Cover Width | 6 in |
Cold Lead Length | 8.17 ft |
Description
Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, Operating Voltage 120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression 316 SS Union Tee (8 JBU-SS)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-CZ-PR-DST)
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- DIXON Clamp w/Saddles, 2-Bolt, 3-50/64"-4-4/64" (431)
- UNITHERM 24" x 48" Fiberglass Cloth Valve Insulation (IV4824)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- Unitherm Pipe & Tubing Insulation