Shop All Valve Insulation
Unitherm
Valve Insulation, 54 in. L, 18 in. W
Mfr # IV5418
Zoro # G4159727
original price:
$548.99
11% off
new price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54 in
- Valve Circumference Range 42 in to 49 in
- Thickness 3 in
- Width 18 in
- Insulation Material Mineral Wool and Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV5418
- Zoro # G4159727
- UPC # 858163006205
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 54 in |
Width | 18 in |
Cover Width | 18 in |
Cover Length | 4.5 ft |
Details
Item | Valve Insulation |
Valve Circumference Range | 42 in to 49 in |
Thickness | 3 in |
Insulation Material | Mineral Wool and Fiberglass |
Fits Valve Type | Universal |
Max. Temp. | 900 Degrees F |
Approx. R Value | 0.48 |
Jacket Material | Silicone Coated Fiberglass Cloth |
Color | Gray |
For Valve Type | Universal |
Market | Industrial |
For Maximum Circumference | 49 in |
For Minimum Circumference | 42 in |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Reusable | Yes |
R Value | 0.48 |
For Fitting Type | Strainers, Tee, Valve, Wye |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 4.5 ft, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 42 in, For Maximum Circumference 49 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (884-020)
- OWENS CORNING 1" thick 8" ID tube with ASJ (722584)
- PARKER Tubing, Black, Overall 500 ft L (EB-43-0500)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 4 In (22CP-4)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM 12" x 24" Fiberglass Cloth Valve Insulation (IV2412)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- Unitherm Valve Insulation