Shop All Valve Insulation
Unitherm
Valve Insulation, 30 in. L, 12 in. W
Mfr # IV3012
Zoro # G4159815
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Valve Circumference Range 19 in to 25 in
- Thickness 3 in
- Width 12 in
- Approx. R Value 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # IV3012
- Zoro # G4159815
- UPC # 858163006113
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 30 in |
Width | 12 in |
Cover Length | 30 in |
Cover Width | 12 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 19 in to 25 in |
Thickness | 3 in |
Approx. R Value | 0.48 |
Color | Gray |
Fits Valve Type | Universal |
Max. Temp. | 900 Degrees F |
Jacket Material | Silicone Coated Fiberglass Cloth |
Insulation Material | Mineral Wool and Fiberglass |
Market | Industrial |
For Valve Type | Universal |
For Maximum Circumference | 25 in |
For Fitting Type | Strainers, Tee, Valve, Wye |
R Value | 0.48 |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Minimum Circumference | 19 in |
Reusable | Yes |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- ZORO SELECT 1" Close Black Pipe Nipple Sch 80 (40600)
- B & K DRAIN BOILER 3/4"" FEMALE (102-804)
- PLUMB PAK Flush Valve Washer (PP835-51)
- UNITHERM 12" x 24" Fiberglass Cloth Valve Insulation (IV2412)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM Valve Insulation, 42 in. L, 18 in. W (IV4218)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- Unitherm Pipe & Tubing Insulation