Shop All Valve Insulation
Unitherm
Valve Insulation, 18 in. L, 18 in. W
Mfr # IV1818
Zoro # G4159849
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Valve Circumference Range 7 in to 13 in
- Thickness 3 in
- Width 18 in
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV1818
- Zoro # G4159849
- UPC # 858163006083
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 18 in |
Width | 18 in |
Cover Length | 18 in |
Cover Width | 18 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 7 in to 13 in |
Thickness | 3 in |
Jacket Material | Silicone Coated Fiberglass Cloth |
Max. Temp. | 900 Degrees F |
Insulation Material | Mineral Wool and Fiberglass |
Fits Valve Type | Universal |
Approx. R Value | 0.48 |
Color | Gray |
For Minimum Circumference | 7 in |
Market | Industrial |
Reusable | Yes |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Maximum Circumference | 13 in |
For Fitting Type | Strainers, Tee, Valve, Wye |
For Valve Type | Universal |
R Value | 0.48 |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 7 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-E2805ABCP)
- PARKER Brass Countersink Plug, MNPT, 1/4" Pipe Size (VS219P-4)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (808-010)
- TOTO IN WALL TANK SYSTEM W/ COPPER PIPE - 1.28GPF & .9GPF FOR CCT (WT173M)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- UNITHERM Valve Insulation Heater, 12 in. L, 6 in. W (FPV1206)
- Unitherm Valve Insulation