Shop All Valve Insulation
Unitherm
Valve Insulation, 18 in. L, 12 in. W
Mfr # IV1812
Zoro # G4159858
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Valve Circumference Range 7 in to 13 in
- Thickness 3 in
- Width 12 in
- Approx. R Value 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV1812
- Zoro # G4159858
- UPC # 858163006076
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 18 in |
Width | 12 in |
Cover Width | 12 in |
Cover Length | 18 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 7 in to 13 in |
Thickness | 3 in |
Approx. R Value | 0.48 |
Fits Valve Type | Universal |
Jacket Material | Silicone Coated Fiberglass Cloth |
Max. Temp. | 900 Degrees F |
Color | Gray |
Insulation Material | Mineral Wool and Fiberglass |
For Minimum Circumference | 7 in |
For Valve Type | Universal |
Reusable | Yes |
Fastening System | Quick Release Fabric Flap and Wiretwists |
R Value | 0.48 |
Market | Industrial |
For Fitting Type | Strainers, Tee, Valve, Wye |
For Maximum Circumference | 13 in |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 7 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 3" Adapter x 3" Female NPT (BULK-CGF-96)
- LEGEND VALVE 3/4" X 1/4" GALV. RED. ELBOW (352-107)
- WATTS Steam Pressure Regulator, 3/4in, 10-50psi (152A 10-50)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 3/4In (12 EBU-S)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- Unitherm Pipe & Tubing Insulation