Shop All Valve Insulation
Unitherm
Valve Insulation, 12 in. L, 6 in. W
Mfr # IV1206
Zoro # G4159900
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Valve Circumference Range 0 in to 7 in
- Thickness 3 in
- Width 6 in
- Approx. R Value 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV1206
- Zoro # G4159900
- UPC # 858163006021
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 12 in |
Width | 6 in |
Cover Width | 6 in |
Cover Length | 12 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 0 in to 7 in |
Thickness | 3 in |
Approx. R Value | 0.48 |
Color | Gray |
Insulation Material | Mineral Wool and Fiberglass |
Max. Temp. | 900 Degrees F |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Valve Type | Universal |
For Minimum Circumference | 0 in |
R Value | 0.48 |
For Valve Type | Universal |
Reusable | Yes |
For Fitting Type | Strainers, Tee, Valve, Wye |
Market | Industrial |
For Maximum Circumference | 7 in |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sprayhead Assy (1407895-VS)
- NDS BASIN ROUND 2-HOLE 6"" (201)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/4", Threaded (NVA4025T)
- ZURN Urinal, Wall Mounted, 2" ips, White (Z5730)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- UNITHERM 24" x 48" Fiberglass Cloth Valve Insulation (IV4824)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- Unitherm Valve Insulation