Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 48 in L, 48 in W
Mfr # TB4848M
Zoro # G4160637
original price:
$2,260.65
30% off
new price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 48 in
- Jacket Material PTFE Coated Fiberglass Cloth
- Thickness 1 in
- Application Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # TB4848M
- Zoro # G4160637
- UPC # 858163006144
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 48 in |
Width | 48 in |
For Maximum Outside Diameter | 12 in |
For Minimum Outside Diameter | 8 in |
Cover Length | 4 ft |
Cover Width | 4 ft |
Details
Item | Insulated Throw Blanket |
Jacket Material | PTFE Coated Fiberglass Cloth |
Thickness | 1 in |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Fits Max. O.D. | 8 in to 12 in |
Temp. Rating | 2000 Degrees F |
Insulation Material | Ceramic Fiberglass |
For Maximum Circumference | 4 in |
R Value | 0.48 |
For Minimum Circumference | 0 in |
Fastening System | Magnets |
Reusable | Yes |
For Fitting Type | Straight Pipe Sections |
For Valve Type | Universal |
Market | Industrial |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 ft, Cover Length 4 ft, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 4 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (7075ALF-12)
- REED 12IN PKNUT & VALVE WHL WRNCH 02812 (A12VO)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250 Ft, Blue (4HHC7)
- RHEEM 120 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 3500 W (RTEX-04)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- Unitherm Removable Blanket Insulation