Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 48 in L, 12 in W
Mfr # TB1248
Zoro # G8939585
original price:
$485.34
36% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 12 in
- Thickness 1 in
- Application High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
- Temp. Rating 2000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # TB1248
- Zoro # G8939585
- UPC # 856736006379
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 48 in |
Width | 12 in |
Cover Length | 12 in |
Cover Width | 4 ft |
Details
Item | Insulated Throw Blanket |
Thickness | 1 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Insulation Material | Ceramic Fiberglass |
For Maximum Circumference | 4 in |
For Fitting Type | Straight Pipe Sections |
Reusable | Yes |
R Value | 0.48 |
For Minimum Circumference | 0 in |
For Valve Type | Universal |
Market | Industrial |
Fastening System | Buckled Strap |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 ft, Cover Length 12 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 0 in, For Maximum Circumference 4 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male Clamp Adapter, 304SS 1.5"OD, 1.25"NPT (21MP-G150125)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3063)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2250-4)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- Unitherm Removable Blanket Insulation