Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 36 in L, 36 in W
Mfr # TB3636
Zoro # G8939542
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 36 in
- Application High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # TB3636
- Zoro # G8939542
- UPC # 856736006362
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 36 in |
Width | 36 in |
Cover Width | 36 in |
Cover Length | 36 in |
Details
Item | Insulated Throw Blanket |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Temp. Rating | 2000 Degrees F |
Thickness | 1 in |
Market | Industrial |
For Valve Type | Universal |
Fastening System | Buckled Strap |
R Value | 0.48 |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 11 in |
Reusable | Yes |
For Minimum Circumference | 0 in |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 36 in, Cover Length 36 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 0 in, For Maximum Circumference 11 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 4" (R18006)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY8)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- Unitherm Pipe & Tubing Insulation