Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 24 in L, 36 in W
Mfr # TB2436M
Zoro # G4160670
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 36 in
- Thickness 1 in
- Jacket Material PTFE Coated Fiberglass Cloth
- Fits Max. O.D. 4 in to 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # TB2436M
- Zoro # G4160670
- UPC # 858163006106
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 24 in |
Width | 36 in |
Cover Length | 24 in |
For Maximum Outside Diameter | 8 in |
Cover Width | 36 in |
For Minimum Outside Diameter | 4 in |
Details
Item | Insulated Throw Blanket |
Thickness | 1 in |
Jacket Material | PTFE Coated Fiberglass Cloth |
Fits Max. O.D. | 4 in to 8 in |
Insulation Material | Ceramic Fiberglass |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Temp. Rating | 2000 Degrees F |
For Maximum Circumference | 7 in |
Market | Industrial |
For Minimum Circumference | 0 in |
For Fitting Type | Straight Pipe Sections |
Fastening System | Magnets |
For Valve Type | Universal |
Reusable | Yes |
R Value | 0.48 |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 36 in, Cover Length 24 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-MAT Black Mini-Diamond Studded Top Mat, Urinal, Z-Mat, PK6 2 ft. W x 3 ft. L, 5/8" (15255)
- HARVEY Gasket Bolwax# (011005)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-AR-PR-DST)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- Unitherm Pipe & Tubing Insulation