Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 24 in L, 12 in W
Mfr # TB1224
Zoro # G8939603
original price:
$251.55
37% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 12 in
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
- Insulation Material Ceramic Fiberglass
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # TB1224
- Zoro # G8939603
- UPC # 856736006324
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 24 in |
Width | 12 in |
Cover Width | 12 in |
Cover Length | 24 in |
Details
Item | Insulated Throw Blanket |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Insulation Material | Ceramic Fiberglass |
Thickness | 1 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
For Valve Type | Universal |
Reusable | Yes |
Fastening System | Buckled Strap |
R Value | 0.48 |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 4 in |
For Minimum Circumference | 0 in |
Market | Industrial |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 24 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 0 in, For Maximum Circumference 4 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Head, Polished Chrome, Wall (K-72422-CP)
- THETFORD 31711 Foot Cable for Aqua V RV Toilet (31711)
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- LEGEND VALVE 1-1/2" X 4-1/2" BRASS NIPPLE (311-147)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- Unitherm Removable Blanket Insulation