Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 12 in L, 48 in W
Mfr # TB1248M
Zoro # G4160698
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 48 in
- Thickness 1 in
- Application Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters
- Fits Max. O.D. 8 in to 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # TB1248M
- Zoro # G4160698
- UPC # 858163006083
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 12 in |
Width | 48 in |
For Minimum Outside Diameter | 8 in |
Cover Length | 12 in |
Cover Width | 4 ft |
For Maximum Outside Diameter | 12 in |
Details
Item | Insulated Throw Blanket |
Thickness | 1 in |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Fits Max. O.D. | 8 in to 12 in |
Temp. Rating | 2000 Degrees F |
Insulation Material | Ceramic Fiberglass |
Jacket Material | PTFE Coated Fiberglass Cloth |
For Minimum Circumference | 0 in |
For Maximum Circumference | 7 in |
For Valve Type | Universal |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
Reusable | Yes |
Fastening System | Magnets |
Market | Industrial |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 ft, Cover Length 12 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/4", BSPT (ZUSA-PF-8176)
- KOHLER Ganging Hardware (2879-NA)
- ZORO SELECT 1" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (465-060X)
- HONEYWELL THERMAL SOLUTIONS C6097A3004 Pressure Switch (C6097A3004)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- Unitherm Pipe & Tubing Insulation