Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 12 in L, 36 in W
Mfr # TB1236M
Zoro # G4160707
original price:
$526.99
24% off
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 36 in
- Application Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters
- Jacket Material PTFE Coated Fiberglass Cloth
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # TB1236M
- Zoro # G4160707
- UPC # 858163006076
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 12 in |
Width | 36 in |
Cover Length | 12 in |
For Minimum Outside Diameter | 4 in |
Cover Width | 36 in |
For Maximum Outside Diameter | 8 in |
Details
Item | Insulated Throw Blanket |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Jacket Material | PTFE Coated Fiberglass Cloth |
Thickness | 1 in |
Temp. Rating | 2000 Degrees F |
Fits Max. O.D. | 4 in to 8 in |
Insulation Material | Ceramic Fiberglass |
Reusable | Yes |
For Fitting Type | Straight Pipe Sections |
Market | Industrial |
For Maximum Circumference | 11 in |
R Value | 0.48 |
Fastening System | Magnets |
For Valve Type | Universal |
For Minimum Circumference | 0 in |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 36 in, Cover Length 12 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 11 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Retrax Hose F/Soltura Spray (M920017-0020A)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25146)
- KOHLER Strainer Plate Round (1084501-BN)
- ARMACELL 3/8" Id X 1" Armaflex Pipe Insul. 180/Ctn (APT03810)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- Unitherm Removable Blanket Insulation