Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 12 in L, 12 in W
Mfr # TB1212M
Zoro # G4160725
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Insulation Material Ceramic Fiberglass
- Fits Max. O.D. 0 in to 2 in
- Jacket Material PTFE Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # TB1212M
- Zoro # G4160725
- UPC # 858163006052
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 12 in |
Width | 12 in |
For Maximum Outside Diameter | 2 in |
Cover Length | 12 in |
Cover Width | 12 in |
For Minimum Outside Diameter | 0 in |
Details
Item | Insulated Throw Blanket |
Insulation Material | Ceramic Fiberglass |
Fits Max. O.D. | 0 in to 2 in |
Jacket Material | PTFE Coated Fiberglass Cloth |
Thickness | 1 in |
Temp. Rating | 2000 Degrees F |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
For Valve Type | Universal |
Market | Industrial |
Fastening System | Magnets |
For Minimum Circumference | 0 in |
R Value | 0.48 |
For Fitting Type | Straight Pipe Sections |
Reusable | Yes |
For Maximum Circumference | 15 in |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 12 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 15 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FAUCET NO KINK1/2""FEMALE (102-403)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- Unitherm Pipe & Tubing Insulation