Shop All Pipe Insulation Accessories
Unitherm
Heating Cable, 754-13/32 in. L
Mfr # HE-C-10
Zoro # G4159919
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 754 13/32 in
- For Use With FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818, FPV1824, FPV2406, FPV2412, FPV2418, FPV2424, FPV3006, FPV3012, FPV3018, FPV3024, FPV3606, FPV3612, FPV3618, FPV3624, FPV4206, FPV4212, FPV4218, FPV4224, FPV4806, FPV4812, FPV4818, FPV4824, FPV5406, FPV5412, FPV5418, FPV5424, FPV6006, FPV6012, FPV6018, FPV6024, FPW1206, FPW1212, FPW1218, FPW1224, FPW1806, FPW1812, FPW1818, FPW1824, FPW2406, FPW2412, FPW2418, FPW2424, FPW3006, FPW3012, FPW3018, FPW3024, FPW3606, FPW3612, FPW3618, FPW3624, FPW4206, FPW4212, FPW4218, FPW4224, FPW4806, FPW4812, FPW4818, FPW4824, FPW6006, FPW6012, FPW6018,FPW6024, Mfr. No. FPV1206
- Accessory Type Heating Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # HE-C-10
- Zoro # G4159919
- UPC # 856736006898
- Country of Origin United States
- Category Pipe Insulation Accessories
Dimensions
Length | 754 13/32 in |
Details
Item | Heating Cable |
For Use With | FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818, FPV1824, FPV2406, FPV2412, FPV2418, FPV2424, FPV3006, FPV3012, FPV3018, FPV3024, FPV3606, FPV3612, FPV3618, FPV3624, FPV4206, FPV4212, FPV4218, FPV4224, FPV4806, FPV4812, FPV4818, FPV4824, FPV5406, FPV5412, FPV5418, FPV5424, FPV6006, FPV6012, FPV6018, FPV6024, FPW1206, FPW1212, FPW1218, FPW1224, FPW1806, FPW1812, FPW1818, FPW1824, FPW2406, FPW2412, FPW2418, FPW2424, FPW3006, FPW3012, FPW3018, FPW3024, FPW3606, FPW3612, FPW3618, FPW3624, FPW4206, FPW4212, FPW4218, FPW4224, FPW4806, FPW4812, FPW4818, FPW4824, FPW6006, FPW6012, FPW6018,FPW6024, Mfr. No. FPV1206 |
Accessory Type | Heating Cable |
Description
Heating Cable, Thickness 0.25 in, Color Blue, Operating Voltage 120V, Product Type Heating Cable, Material FEP, Overall Length 62 ft, Cable Length 60 ft, Temperature Control Range 185F, Standards UL Listed, Application Freeze Protection, High Exposure Temperature, Low Temperature, Process Maintenance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Galvanized Tee (1LBL8)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUR-WS-RK)
- PROPLUS 1/4 Galvanized 90-Degree Street Elbow Silver (44068)
- ALFI BRAND 16 x 16 Brushed SS Square Sgl Shelf Bath Shower Niche (ABN1616-BSS)
- MIDWEST FASTENER 12 Gauge 3" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-300-12PWKP)
- ITW ITW 860 Pipe Insulation, ID, 2 gal., White (860)
- BUCKAROOS 7-1/2" Od Pipe Saddle 20 Gauge-12" Long 30/Bucket (1075-12-20 RD BUCKET)
- MIDWEST FASTENER 12 Gauge 2-1/8" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-212-12PWKP)
- BUCKAROOS 2" Od Pipe Saddle 22 Gauge-12 Long 150/Bucket (102-12-22 RD BUCKET)
- MIDWEST FASTENER 12 Gauge 2" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-200-12PWKP)
- MIDWEST FASTENER 12 Gauge 1" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-100-12PWKP)
- Unitherm Pipe Insulation Accessories