Shop All Pipe Insulation Accessories
Unitherm
Colloidal Silica Ceramic Fiber Rigidizer, 5 Gal.
Mfr # CSR-5-40
Zoro # G8940723
original price:
$573.57
22% off
new price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- For Use With Ceramic Fibers
- Accessory Type Colloidal Silica Rigidizer
- Application Method Spray
- Use Location Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # CSR-5-40
- Zoro # G8940723
- Country of Origin United States
- Category Pipe Insulation Accessories
Dimensions
Container Size | 5 gal |
Details
Item | Pipe Insulation Coating |
For Use With | Ceramic Fibers |
Accessory Type | Colloidal Silica Rigidizer |
Application Method | Spray |
Use Location | Indoor, Outdoor |
Density | 1.28 to 1.30 lb/gal |
Description
Pipe Insulation Coating, Product Type Colloidal Silica Rigidizer, Container Size 5 gal, Container Type Pail, For Use On Ceramic Fiber, Color Clear, Coverage Area Not Applicable, Maximum Operating Temperature 2,300 Degrees F, Application Method Spray, Use Location Indoor, Outdoor, Base Material Silica, Application Battery Industries, Fire Rated Applications, Paper-Making, Precision Casting, Density 1.28 to 1.30 lb/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Drain (1461694-BL)
- CORE KITCHEN Sink Strainer W/Stopper (AC29915)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 14)
- KNAUF INSULATION 3/4" X 1/2" Earthwool Fg Pipe Asj+-Ssl 204/A (5001200)
- MIDWEST FASTENER 12 Gauge 1" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-100-12PWKP)
- BUCKAROOS 2" Od Pipe Saddle 22 Gauge-12 Long 150/Bucket (102-12-22 RD BUCKET)
- MIDWEST FASTENER 12 Gauge 2-1/8" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-212-12PWKP)
- MIDWEST FASTENER 12 Gauge 3" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-300-12PWKP)
- BLACK SWAN Closet Spacers (Corrugated) 6 O.D.X4"H (17100)
- MIDWEST FASTENER 2-1/2" Self Stick Hanger W/Washer (100 Pack) Pk (IHSS-250-12KP)
- BUCKAROOS 5" Od Pipe Saddle 22 Gauge-12" Long 45/Bucket (105-12-22 RD BUCKET)
- Unitherm Pipe & Tubing Insulation