Shop All Ceramic Fiber Insulation
Unitherm
Ceramic Fiber Insulation, UL 723 Standard
Mfr # BF-6-8-5
Zoro # G9205939
original price:
$52.09
9% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Density 6 to 8 cu ft/lb
- Insulation Max. Temp. 2,300 Degrees F
- Insulation Continuous Use Temp. 1,922 Degrees F
- Insulation Approx. R Value @ 1000F 1.06
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # BF-6-8-5
- Zoro # G9205939
- UPC # 858163006779
- Country of Origin United States
- Category Ceramic Fiber Insulation
Details
Pipe Insulation Item | Ceramic Fiber Insulation |
Insulation Density | 6 to 8 cu ft/lb |
Insulation Max. Temp. | 2,300 Degrees F |
Insulation Continuous Use Temp. | 1,922 Degrees F |
Insulation Approx. R Value @ 1000F | 1.06 |
Color | White |
Item | Ceramic Fiber Insulation |
Insulation Body Material | Aluminum Silicate Fiber |
Standards | UL 723 |
Maximum Continuous Use Temperature | 1,922 Degrees F |
R Value @ 1000F | 1.06 |
Flexibility | Flexible |
Density | 8 lb/cu ft |
For Piping System | Commercial, Industrial Process |
Maximum Use Temperature | 2,300 Degrees F |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 3 in, Overall Width 3 in, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 1.06, Form Bulk, Flexibility Flexible, Standards UL 723, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Commercial, Industrial Process, For Use On Pipe Insulation, Insulation Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Male Elbow (700069-0406)
- SLOAN Sensor-operated Bathroom Faucet, Polished chrome (SF2350-BDM)
- PARKER 0.096" Barb Brass Union (22-5/32)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-48X60in)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- UNITHERM 48" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-48X125)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-24X25)
- UNITHERM 24" x 50 ft. Alum Silicate Ceramic Fiber Insulation 1/2" Wall (CF8-5-24X50)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1/2" Wall (CF8-5-48X60in)
- Unitherm Ceramic Fiber Insulation