Shop All Ceramic Fiber Insulation
Unitherm
Ceramic Fiber Insulation, 8"W, 1 ft. L 1" Wall
Mfr # CF6-24-8-P
Zoro # G9205981
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Length 1 ft
- Insulation Width 8 in
- Wall Thickness - Insulation 1 in
- Insulation Density 6 cu ft/lb
- Insulation Max. Temp. 2,300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # CF6-24-8-P
- Zoro # G9205981
- Country of Origin United States
- Category Ceramic Fiber Insulation
Dimensions
Insulation Length | 1 ft |
Insulation Width | 8 in |
Length | 1 ft. |
Details
Pipe Insulation Item | Ceramic Fiber Insulation |
Wall Thickness - Insulation | 1 in |
Insulation Density | 6 cu ft/lb |
Insulation Max. Temp. | 2,300 Degrees F |
Insulation Continuous Use Temp. | 1,922 Degrees F |
Insulation Approx. R Value @ 1000F | 1.06 |
Wall Thickness | 1" |
Color | White |
Standards | UL 723 |
Item | Ceramic Fiber Insulation |
Insulation Body Material | Aluminum Silicate Fiber |
Maximum Use Temperature | 2,300 Degrees F |
Maximum Continuous Use Temperature | 1,922 Degrees F |
Flexibility | Flexible |
R Value @ 1000F | 1.06 |
Density | 6 lb/cu ft |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 12 in, Overall Width 8 in, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 6 lb/cu ft, R Value @ 1000F 1.06, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 8 in, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL WRENCH BASIN NUT1/4-3/8"" (03825)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1" Wall (M906-ACS1043 S2S)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-3)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF6-1-24X25)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-48X50in)
- UNITHERM 24" x 50 ft. Alum Silicate Ceramic Fiber Insulation 1/2" Wall (CF8-5-24X50)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-48X50in)
- UNITHERM 48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall (CF8-2-48X125)
- Unitherm Pipe & Tubing Insulation