Shop All Ceramic Fiber Insulation
Unitherm
Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall
Mfr # CF8-2-48X50in
Zoro # G9205896
original price:
$200.99
20% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Length 4.2 ft
- Insulation Width 4 ft
- Wall Thickness - Insulation 2 in
- Insulation Density 8 cu ft/lb
- Insulation Max. Temp. 2,300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # CF8-2-48X50in
- Zoro # G9205896
- UPC # 858163006847
- Country of Origin United States
- Category Ceramic Fiber Insulation
Dimensions
Insulation Length | 4.2 ft |
Insulation Width | 4 ft |
Length | 4 ft. |
Details
Pipe Insulation Item | Ceramic Fiber Insulation |
Wall Thickness - Insulation | 2 in |
Insulation Density | 8 cu ft/lb |
Insulation Max. Temp. | 2,300 Degrees F |
Insulation Continuous Use Temp. | 1,922 Degrees F |
Insulation Approx. R Value @ 1000F | 0.75 |
Standards | UL 723 |
Insulation Body Material | Aluminum Silicate Fiber |
Color | White |
Wall Thickness | 2" |
Item | Ceramic Fiber Insulation |
For Piping System | Industrial Process |
Maximum Use Temperature | 2,300 Degrees F |
R Value @ 1000F | 0.75 |
Maximum Continuous Use Temperature | 1,922 Degrees F |
Flexibility | Flexible |
Density | 8 lb/cu ft |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 50 in, Overall Width 4 ft, Thickness 2 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 4 ft, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302284)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G047)
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-24X50in)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-1)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-24X60in)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- UNITHERM 48" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-48X125)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-48X50in)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-24X25)
- Unitherm Ceramic Fiber Insulation