Shop All Ceramic Fiber Insulation
Unitherm
Ceramic Fiber Insulation, 8 cu. ft./lb. 1/2" Wall
Mfr # CF8-5-48X60in
Zoro # G9205911
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Length 5 ft
- Insulation Width 4 ft
- Wall Thickness - Insulation 1/2 in
- Insulation Density 8 cu ft/lb
- Insulation Max. Temp. 2,300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # CF8-5-48X60in
- Zoro # G9205911
- UPC # 858163006878
- Country of Origin United States
- Category Ceramic Fiber Insulation
Dimensions
Insulation Length | 5 ft |
Insulation Width | 4 ft |
Length | 5 ft. |
Details
Pipe Insulation Item | Ceramic Fiber Insulation |
Wall Thickness - Insulation | 1/2 in |
Insulation Density | 8 cu ft/lb |
Insulation Max. Temp. | 2,300 Degrees F |
Insulation Continuous Use Temp. | 1,922 Degrees F |
Insulation Approx. R Value @ 1000F | 0.75 |
Item | Ceramic Fiber Insulation |
Wall Thickness | 1/2" |
Insulation Body Material | Aluminum Silicate Fiber |
Standards | UL 723 |
Color | White |
Maximum Continuous Use Temperature | 1,922 Degrees F |
Flexibility | Flexible |
R Value @ 1000F | 0.75 |
Maximum Use Temperature | 2,300 Degrees F |
For Piping System | Industrial Process |
Density | 8 lb/cu ft |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 5 ft, Overall Width 4 ft, Thickness 1/2 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 4 ft, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120VAC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASMT4V12W24-120/60-PP)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Spigot x FIP Bushing (6792753)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8HZ-1-24X60in)
- UNITHERM 24" x 50 ft. Alum Silicate Ceramic Fiber Insulation 1/2" Wall (CF8-5-24X50)
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-1)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-24X60in)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-3)
- Unitherm Pipe & Tubing Insulation