Shop All Ceramic Fiber Insulation
Unitherm
Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall
Mfr # CF6-1-24X60in
Zoro # G9205677
original price:
$68.95
15% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Length 5 ft
- Insulation Width 24 in
- Wall Thickness - Insulation 1 in
- Insulation Density 6 cu ft/lb
- Insulation Max. Temp. 2,300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # CF6-1-24X60in
- Zoro # G9205677
- UPC # 858163006793
- Country of Origin United States
- Category Ceramic Fiber Insulation
Dimensions
Insulation Length | 5 ft |
Insulation Width | 24 in |
Length | 5 ft. |
Details
Pipe Insulation Item | Ceramic Fiber Insulation |
Wall Thickness - Insulation | 1 in |
Insulation Density | 6 cu ft/lb |
Insulation Max. Temp. | 2,300 Degrees F |
Insulation Continuous Use Temp. | 1,922 Degrees F |
Insulation Approx. R Value @ 1000F | 1.06 |
Item | Ceramic Fiber Insulation |
Color | White |
Insulation Body Material | Aluminum Silicate Fiber |
Wall Thickness | 1" |
Standards | UL 723 |
Density | 6 lb/cu ft |
Maximum Continuous Use Temperature | 1,922 Degrees F |
For Piping System | Industrial Process |
Maximum Use Temperature | 2,300 Degrees F |
Flexibility | Flexible |
R Value @ 1000F | 1.06 |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 5 ft, Overall Width 24 in, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 6 lb/cu ft, R Value @ 1000F 1.06, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 24 in, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- MOEN Wand 1.0 GPM Kit in Spot Resistant Stainless (199817SRS)
- MOEN One-Handle Bathroom Faucet (L64635)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-48X60in)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF6-1-24X25)
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- UNITHERM 48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall (CF8-2-48X125)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1/2" Wall (CF8-5-48X60in)
- UNITHERM 48" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-48X125)
- STERLING SEAL & SUPPLY 6"x6"x1/2" Pre-Cut Ceramic Insulation 8lb 2300F -10PK (2300.cfb.8lb.6x6x0.5x10)
- Unitherm Pipe & Tubing Insulation