Shop All Pipe Insulation Jackets
Unitherm
8" x 31" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 3116
Zoro # G8939971
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Length 31 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 3116
- Zoro # G8939971
- UPC # 850158008867
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 16 in |
Length | 31 in |
Cover Width | 16 in |
For Minimum Outside Diameter | 6 in |
For Maximum Outside Diameter | 8 in |
Cover Length | 31 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 6 in to 8 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
Includes | Strap and Buckle System |
Reusable | Yes |
For Minimum Circumference | 19 in |
Fastening System | Buckled Strap |
Market | Industrial |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
For Valve Type | Universal |
For Maximum Circumference | 25 in |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 16 in, Cover Length 31 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.125 Dbp Ess Tmo (3772645)
- ZORO SELECT 2" x 1-1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK6)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- JONES STEPHENS 3" Pipe Dia. Chrome Floor Drain (D65582)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- ITW 7-5/8" Aluminum Elbow Pipe Fitting Insulation (26445)
- Unitherm Pipe & Tubing Insulation