Shop All Pipe Insulation Jackets
Unitherm
8" x 31" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 3108
Zoro # G8939935
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 31 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # UVST 3108
- Zoro # G8939935
- UPC # 850158008829
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 8 in |
Length | 31 in |
For Minimum Outside Diameter | 6 in |
For Maximum Outside Diameter | 8 in |
Cover Length | 31 in |
Cover Width | 8 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 6 in to 8 in |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
R Value | 0.48 |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 25 in |
Market | Industrial |
For Valve Type | Universal |
Fastening System | Buckled Strap |
For Minimum Circumference | 19 in |
Reusable | Yes |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 8 in, Cover Length 31 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- LEGEND VALVE 1/2 PUSH FIT x MNPT TEE (456-170NL)
- MOEN Chateau Shower Escutcheon (157131)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KADK311)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- ALUMAGUARD All Weather 36" X 75' Silver Embossed (ALAW35)
- Unitherm Pipe Insulation Jackets