Shop All Pipe Insulation Jackets
Unitherm
8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # IW3024
Zoro # G4159596
original price:
$374.99
9% off
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 30 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # IW3024
- Zoro # G4159596
- UPC # 858163006335
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 24 in |
Length | 30 in |
Cover Width | 24 in |
For Maximum Outside Diameter | 8 in |
For Minimum Outside Diameter | 6 in |
Cover Length | 30 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 6 in to 8 in |
Application | Couplings, Flanges, Straight Sections of Pipe |
Temp. Rating | 900 Degrees F |
For Fitting Type | Straight Pipe Sections |
Fastening System | Quick Release Fabric Flap and Wiretwists |
R Value | 0.48 |
For Minimum Circumference | 19 in |
For Valve Type | Universal |
For Maximum Circumference | 25 in |
Market | Industrial |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Adapter 1 each (CBA3434BG1)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated (R0T3100-PP)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 24 in. L (04PL-CA11-0240-11B-11B)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- Unitherm Pipe & Tubing Insulation