Shop All Pipe Insulation Jackets
Unitherm
8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW3018
Zoro # G4160110
original price:
$654.66
9% off
new price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 30 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPW3018
- Zoro # G4160110
- UPC # 858163006410
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 18 in |
Length | 30 in |
For Minimum Outside Diameter | 6 in |
Heating Cable Length | 10 ft |
Cover Width | 18 in |
For Maximum Outside Diameter | 8 in |
Cold Lead Length | 8.17 ft |
Cover Length | 30 in |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- LASCO Tee Insert Poly 1" (UPPT-10)
- MOEN Ccn 2.5 6F Hshwr Kit Whose Wm Cp (26112)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- Unitherm Pipe & Tubing Insulation