Shop All Pipe Insulation Jackets
Unitherm
6" x 6" L Fiberglass 45 Deg Elbow Pipe Jacket 3" Wall
Mfr # IE0645
Zoro # G4159325
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
- Fits Max. O.D. 4 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IE0645
- Zoro # G4159325
- UPC # 858163006427
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 6 in |
Cover Width | 6 in |
Cover Length | 6 in |
For Maximum Outside Diameter | 6 in |
For Minimum Outside Diameter | 4 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 4 in to 6 in |
Application | 45 Degrees Pipe Elbow Fittings, Bends in Piping Systems |
Temp. Rating | 900 Degrees F |
Product Type | Insulated Elbow Pipe Jacket |
For Maximum Circumference | 19 in |
Market | Industrial |
For Valve Type | Universal |
R Value | 0.48 |
For Fitting Type | 45 Degrees Elbow |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Minimum Circumference | 13 in |
Description
Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 45 Degrees Elbow, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 6 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle B-1100 Right Hand (009753-25)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (32H949)
- STEEL & OBRIEN 1-1/2" BPE Weld End Tee - 316SS SF1 (S7WWW-1.5-PL-316)
- WEST BEND Faucet (P69-104D)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- JOHNS MANVILLE 2" x 48" L PVC Insulated Pipe Jacket (535299)
- Unitherm Pipe & Tubing Insulation