Shop All Valve Insulation
Unitherm
6" x 48" Fiberglass Cloth Flange and Valve Insulation
Mfr # IC4806
Zoro # G6688184
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 6 in to 9 in
- Length 48 in
- Valve Circumference Range 12 in to 14 in
- Thickness 2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IC4806
- Zoro # G6688184
- UPC # 850158008430
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 6 in to 9 in |
Length | 48 in |
Width | 6 in |
For Maximum Outside Diameter | 12 in |
For Minimum Outside Diameter | 9 in |
Cover Length | 4 ft |
Cover Width | 6 in |
Description
Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 4 ft, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 12 in, For Maximum Circumference 14 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- BANJO Flange, 2", Full Port , Elbow, 3 1/4" O.D. (M220BRB90)
- KOHLER Bannon Service Sink With Rim Guard A (6716-0)
- UNITHERM 12" x 24" Fiberglass Cloth Valve Insulation (IV2412)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- Unitherm Pipe & Tubing Insulation