Shop All Valve Insulation
Unitherm
6" x 36" Fiberglass Cloth Valve Insulation
Mfr # IV3606
Zoro # G8940565
original price:
$216.97
57% off
new price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 3 in to 6 in
- Length 36 in
- Valve Circumference Range 25 in to 31 in
- Thickness 3 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV3606
- Zoro # G8940565
- UPC # 850008787454
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 3 in to 6 in |
Length | 36 in |
Width | 6 in |
Cover Length | 36 in |
Cover Width | 6 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 25 in to 31 in |
Thickness | 3 in |
Jacket Material | Silicone Coated Fiberglass Cloth |
Insulation Material | Mineral Wool and Fiberglass |
Approx. R Value | 0.48 |
Max. Temp. | 900 Degrees F |
Fits Valve Type | Universal |
Color | Gray |
Market | Industrial |
For Valve Type | Universal |
For Minimum Circumference | 25 in |
R Value | 0.48 |
Fastening System | Hook and Wire |
For Fitting Type | Strainers, Tee, Valve, Wye |
For Maximum Circumference | 31 in |
Reusable | Yes |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX7)
- PARKER Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF (1/4 FF-B)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307000006)
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM 24" x 48" Fiberglass Cloth Valve Insulation (IV4824)
- UNITHERM Valve Insulation, 42 in. L, 18 in. W (IV4218)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- Unitherm Valve Insulation